This item is Discontinued.

Lucas Oil Transmission Fix Stops Slips, 24oz. Bottle Red 10009

Transmission Fix Stops Slips, 24oz. Bottle Red (Discontinued)

  • Mfr # 10009
  • Zoro # G2912883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10009
Zoro #
G2912883
UPC #
811465005635
Country of Origin
China

Dimensions

Size
24 oz.

Details

Item
Transmission Fix Stops Slips,24oz.
Net Weight
1.56
Container Type
Bottle
Color
Red
Flash Point
435
For Use On
light duty manual transmissions
Specific Gravity
0.9273
Appearance
Cloudy
Application
Engine
Viscosity (SUS @ 100 F)
220
Viscosity Index
100
Boiling Point
Greater Than 500
Pour Point
15

Description

Transmission Fix Stops Slips,24oz.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.