This item is Discontinued.

Lucas Plus Mckearn Lucas Plus McKearn BB90417-3 Soleil 3-Light Bathroom Bar Vanity Light; Gold & Zinc BB90417-3

Lucas Plus McKearn BB90417-3 Soleil 3-Light Bathroom Bar Vanity Light; Gold & Zinc (Discontinued)

  • Mfr # BB90417-3
  • Zoro # G204131606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB90417-3
Zoro #
G204131606
UPC #
818555015499
Country of Origin
China

Description

Looking to lighten up your space with a whimsical and art-inspired piece. Designed using a statement-making sun shape, this three-light vanity light is the favorite pick for installing in pairs over your favorite mirrors. Creating an eye-catching focal point, this 3- light star shaped bath lantern is unique enough to work in the most sophisticated spaces, and using the mixed metal finishes, will give texture, depth, and add a little more drama to your bathroom space. Measuring 24" in length, 8.5" in height and 4.5" in depth, the Soleil bathroom light can easily fit in that updated bathroom.

Features
  • Soleil 3-Light Bathroom Bar Vanity Light
  • LED Compatible
  • Rated for Damp Location
  • Perfect for bathroom installation
Specifications
  • Color: Gold & Zinc
  • Collection: Soleil
  • Fitting Width: 24"
  • Fitting Projection: 4.5"
  • Fitting Height: 8.5"
  • Build Material: Metal+Glass
  • Number of Lights: 3
  • Max Wattage: 3-4w LED G9
  • Bulb Type: G9
  • Voltage: 120V
  • Bulb Included: No
  • Wet Rating: ETL Damp Rated
  • Weight: 9.27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.