This item is Discontinued.

Lucas Plus Mckearn Lucas Plus McKearn FM1238S-20 Trellis 4-Light Flush Ceiling Fixture; Silver FM1238S-20

Lucas Plus McKearn FM1238S-20 Trellis 4-Light Flush Ceiling Fixture; Silver (Discontinued)

  • Mfr # FM1238S-20
  • Zoro # G004131622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM1238S-20
Zoro #
G004131622
UPC #
818555015697
Country of Origin
China

Description

Light up any space in glamorous style with this 20 inch round antique silver flush mount. This sophisticated 4 light ceiling fixture, features a cylindrical hand painted frame that uses texture to create the decorated pattern that is used in our trellis collection. Complete with a frosted glass diffusor to spread the light evenly around the space, and a beautifully sculpted finial to add that finishing touch.

Features
  • Trellis 4-Light Flush Ceiling Fixture
  • LED Compatible
  • Rated for Damp Location
  • Perfect for bathroom installation
Specifications
  • Color: Silver
  • Collection: Trellis
  • Fitting Width: 20"
  • Fitting Projection: 20"
  • Fitting Height: 6.5"
  • Build Material: Metal+Glass+Resin
  • Number of Lights: 4
  • Max Wattage: 4-60w MED
  • Bulb Type: MED
  • Voltage: 120V
  • Bulb Included: No
  • Wet Rating: ETL Damp Rated
  • Weight: 27.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.