Zoro Homepage

4 In. White Gimbal Ring

  • Mfr # LU395182

  • Zoro # G215812518


product price: $25.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU395182
Zoro #
G215812518
UPC #
661541997350
Country of Origin
China

Description

Features -Line Voltage trim -Trim Style - Gimbal Ring -Uses one 50 watt maximum PAR20 or R20 lamp -Lamps not included -UL listed for dry locations -Finish - White -Size - 4 in. -Dimension - 5 x 5 x 1.25 in. -Item Weight - 0.54 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.