MaxCore Ultra Canyon Oak 28 MIL 7.31x48 in. Waterproof Vinyl Plank Flooring, 24.5 sq.ft./case
- Mfr # MC-517
- Zoro # G123956458
product price:Â
$
89.69
/ea
Key Features
Application
Click Lock
Thickness
6 mm
Width
7.31 in
Finish
Textured
Height
0.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC-517
- Zoro #
- G123956458
- UPC #
- 810051958270
- Country of Origin
- Thailand
- Application
- Click Lock
- Item
- Vinyl Flooring
- Finish
- Textured
- Material
- Vinyl
- Color
- Light Brown
Dimensions
- Thickness
- 6 mm
- Width
- 7.31 in
- Height
- 0.35 in
- Size
- 7.31" W x 48" L
- Length
- 48 in
Description
Lucida's MaxCore ULTRA luxury vinyl planks replicate natural wood with a wood-grain texture, micro-bevel edges, and HD film prints. 100% waterproof with an IXPE sound-reduction underlayment that resists water absorption. A CoreBond multi-layer core with 28 mil wear layer, 4X UV coating, and urethane/ceramic bead finish delivers commercial-grade scratch and abrasion resistance. Planks interlock on all four sides for easy installation on nearly any surface. Each plank measures 6mm thick x 7 5/16" W x 48" L, with 10 planks per box covering 24.5 sq. ft. Available in 15 wood-look and 2 monochromatic finishes,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.