Shop LUCIDA SURFACES
See all product information
Create Account
VistaLuxe Helios 20 MIL x 6 in. W x 48 in. L Glue Down Vinyl Plank Flooring 36 sq. ft./case
- Mfr # VL1003
- Zoro # G616375926
product price:
$
107.99
/ea
Free Shipping & Returns
Key Features
Size
6" W x 48" L
Length
48 in
Thickness
2.5 mm
Color
Light Brown
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VL1003
- Zoro #
- G616375926
- UPC #
- 810051959260
- Country of Origin
- United States
Dimensions
- Size
- 6" W x 48" L
- Length
- 48 in
- Thickness
- 2.5 mm
- Width
- 6 in
Details
- Color
- Light Brown
- Material
- Vinyl
- Finish
- Textured
- Application
- Glue Down
- Item
- Vinyl Flooring
- Collection
- Helios
Description
- Healthcare-Grade Vinyl Flooring – Specifically engineered for hospitals, clinics, and commercial interiors. Smooth surface resists moisture, bacteria, and harsh cleaning agents.
- GrapheneX Scratch & Stain Protection – Advanced multi-layer shield resists heavy foot traffic, stains, scuffs, and scratches. Ideal for medical offices, schools, and retail stores.
- Realistic Wood-Look Design – Elegant beige wood pattern with embossed grain texture and matte finish delivers the appearance of hardwood with the resilience of LVT.
- Glue Down Luxury Vinyl Plank (LVP) – Durable 2.5mm thick commercial flooring with 20mil wear layer for secure, long-lasting glue-down installation in high-traffic areas.
- Made in USA Commercial Flooring – Premium American-made LVP with trusted quality, backed by a 25-year residential and 10-year commercial warranty. Covers 36 sq. ft. per box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.