This item is Discontinued.

Luck-E-Strike Jimmy Houston Spinner Bait 12 Oz Colorado Blade Style, In Firetiger JHSBC12-583-1

Jimmy Houston Spinner Bait 12 Oz Colorado Blade Style, In Firetiger (Discontinued)

  • Mfr # JHSBC12-583-1
  • Zoro # G407623939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHSBC12-583-1
Zoro #
G407623939
UPC #
24655049948
Country of Origin
China

Description

GOOGAN SQUAD HUMMER The Googan Squad Hummer will create a buzz the second it hits the water The Hummer is a Googan Squads take on the classic buzzbait Each Hummer features a freespinning propeller blade that puts off the look, feel, and sound needed to call in the fish Every Googan Squad Hummer has the bait's weight painted to the head for easy identification The Googan Squad Hummer has slotted holes stamped into each blade for an increased surface disturbance A handtied rubber skirt is clinched around an ultrasharp Mustad hook adding to the Hummer's liveliness And finally, to help prevent dreaded line slippage, each Googan Squad Hummer is topped off with a rubber band line keeper Gear Recommendations Line Googan Squad Monofilament 1017lb or 3040lb Braided Line Rod Medium to mediumheavy power rod with a moderate to fast action Reel 611 731 gear ratio casting reel Pro Tips Use the Googan Squad Hummer to create reaction strikes Reel over schooling baitfish in areas you notice bass feeding actively When faced with overcast situations, focus on open water areas near vegetation or cover When the sun is high, keep your Hummer closer to cover, vegetation, and shaded areas LuckEStrike JHSBC125831

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.