Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Lubricant, Graphite, Gray, 4.5g

  • Mfr # 9501

  • Zoro # G0074728


product price: $5.15
/ea

Key Features

Container Type
Tube
NSF Rating
Not Rated
Color
Gray
Includes
4.5g of Product
Material
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9501
Zoro #
G0074728
UPC #
-
Country of Origin
China

Details

Container Type
Tube
NSF Rating
Not Rated
Color
Gray
Includes
4.5g of Product
Material
Graphite
Type
Graphite
Item
Dry Lubricant
USDA Certified Biobased Product
Not USDA Certified Biobased Product
For Use On
Pin Tumbler Locks
Container Capacity
4.5 g
Operating Temperature - Maximum
932 Degrees F
Base Lubricant
Graphite
Product Type
Lock Lubricant
Odor
Odorless
Metal Detectable Container
Not Metal Detectable
Primary Additives
Silicone

Description

Not Applicable, NSF Rating Not Rated, Standards Not Applicable, Not USDA Certified Biobased Product USDA Certified Biobased Product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.