Key Identifier, Multicolor, Vinyl, Medium, 20 PK
Mfr # 1670020
Zoro # G0314212
product price: $4.69
/pk 20, $0.23/eaKey Features
Type
Medium
Material
Vinyl
For Use With
Standard Keys
Ring Dia. (In.)
1 in
Fits
Key Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1670020
Zoro #
G0314212
UPC #
094705578766
Country of Origin
United States
Dimensions
Ring Dia. (In.)
1 in
Overall Length (In.)
1 in
Overall Diameter
1 in
Overall Depth
1/8 in
Details
Item
Key Identifier
Type
Medium
Material
Vinyl
Color
Multicolor
For Use With
Standard Keys
Fits
Key Head
Product Type
Key Identifier
Description
Key Identifier, Medium, Assorted, Ring Dia. 1 In., Overall Length 1 In, Vinyl, For Use With Standard Keys, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.