Shop All Key Rings
Lucky Line
Plastic Key Clip, L 3 1/2 In
Mfr # 4FCD7
Zoro # G2726647
product price: $0.60
/ea
Sold in multiples of 10 for $6.00
$6.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Not Load Rated
- Material Plastic
- For Use With Keys
- Height 3-1/2"
- Overall Length (In.) 3 1/2 in
Product Information
- Brand Lucky Line
- MFR # 4FCD7
- Zoro # G2726647
- Country of Origin Taiwan, Province of China
- Category Key Rings
Dimensions
Height | 3-1/2" |
Overall Length (In.) | 3 1/2 in |
Details
Description
Plastic Key Clip, Not Load Rated, Plastic, Black, Eye Inside Dia. 3/16 In., Overall Length 3 1/2 In., Snap Opening 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 in., Steel, Tandem Roller Assembly with Ball Bearing and Plain (D 1858)
- MARKS METRO MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT H (MRK-114A-3-LH)
- RAYMOND Disc Spring, 0.650" Min. Inside Dia., PK25 (W0855010S)
- MOHAWK Mohawk Basics Waterproof Vinyl Plank Flooring in Alloy Gray 2mm, 8 x 8 Sample (SPC1319475)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCE1)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD9)
- LUCKY LINE LuckyLine: LANYARD W/WHISTLE ASST 1/CD (LKL-42201)
- LUCKY LINE LuckyLine: 3/4 SPLIT KEY RING NPS, PK 100 (LKL-76200)
- LUCKY LINE LuckyLine: 2 SPLIT RING NPS, PK 50 (LKL-77000)
- LUCKY LINE Split Ring, 3 in Ring Size, Silver, 10 PK (7910010)
- ASP Econo Key Tags (1000 Per Pack): White Pk (141-WH)
- Lucky Line Key Rings