This item is Discontinued.

Lulani Bora Bora 2, Handle 4 Centerset Bathroom Faucet, includes matching drain assembly, Brushed Nickel BA-310-02BN

Bora Bora 2, Handle 4 Centerset Bathroom Faucet, includes matching drain assembly, Brushed Nickel (Discontinued)

  • Mfr # BA-310-02BN
  • Zoro # G307580332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-310-02BN
Zoro #
G307580332
UPC #
810072510105
Country of Origin
China

Dimensions

Width
4 Inches
Length
2.44 Inches
Height
4.88 Inches

Details

Material
Brass
Color
Brushed Nickel
Weight
4 lbs
Finish
Electro-Plated

Description

The Bora Bora Two Handle Centerset Bathroom Faucet is stylish, contemporary and sophisticated Mirroring the sleek lines of the Black Tip Reef Shark of the island's blue lagoons, this faucet features striking finishes, streamlined curves, and advanced waterconserving technology For the full resortstyle feel, complete the look with the rest of the larger, Bora Bora collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.