This item is Discontinued.

Lulani Capri 1, Handle Single Hole Bathroom Faucet, includes matching drain assembly, Matte Black BA-600-01MB

Capri 1, Handle Single Hole Bathroom Faucet, includes matching drain assembly, Matte Black (Discontinued)

  • Mfr # BA-600-01MB
  • Zoro # G407580331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA-600-01MB
Zoro #
G407580331
UPC #
810072511805
Country of Origin
Viet Nam

Dimensions

Width
4 Inches
Length
1.99 Inches
Height
6.38 Inches

Details

Material
Brass
Color
Matte Black
Weight
3.5 lbs
Finish
Powder Coating

Description

The Capri premium Single Handle Bathroom Faucet is a smart choice for any modern aesthetic Inspired by its highfashion Italian namesake, this bold faucet features a durable brass body construction and highclass design Available in chrome, brushed nickel, champagne gold, and matte black, it shows you leave no detail unconsidered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.