This item is Discontinued.

Lulani Corsica 1, Handle Single Hole Bathroom Faucet, includes matching drain assembly, Chrome BA-330-01CP

Corsica 1, Handle Single Hole Bathroom Faucet, includes matching drain assembly, Chrome (Discontinued)

  • Mfr # BA-330-01CP
  • Zoro # G707580383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA-330-01CP
Zoro #
G707580383
UPC #
810072510754
Country of Origin
China

Dimensions

Width
4 Inches
Length
1.78 Inches
Height
6.37 Inches

Details

Material
Brass
Color
Chrome
Weight
3.5 lbs
Finish
Scratch Resist

Description

Inspired by Corsica's beautiful waters and bold craggy peaks of the mountainous Mediterranean island, the Corsica bathroom faucet collection is sure to be the highlight of any resortstyle bathroom Available in a variety of finish options and built with durable brass body construction, and water saving technology The charming Corsica bathroom faucet collection is the perfect addition to any resortstyle renovation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.