This item is Discontinued.

Lulani St Lucia 1, Handle Single Hole Vessel Height Bathroom Faucet, Matte Black BA-400-05MB

St Lucia 1, Handle Single Hole Vessel Height Bathroom Faucet, Matte Black (Discontinued)

  • Mfr # BA-400-05MB
  • Zoro # G607580391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-400-05MB
Zoro #
G607580391
UPC #
810072510990
Country of Origin
China

Dimensions

Width
4 Inches
Length
1.97 Inches
Height
11.55 Inches

Details

Material
Brass
Color
Matte Black
Weight
3 lbs
Finish
Powder Coating

Description

Inspired by the tropical beaches, dramatic peaks and tumbling falls of St Lucia, this sleek and stunning vessel height faucet is sure to leave a lasting impression Available in chrome, Brushed Nickel, Champagne Gold and Matte Black Features a Neoperl aerator, advanced, and water saving technology The St Lucia faucet has everything you need to instantly elevate any room's design Includes matching drain assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.