This item is Discontinued.

Lulani Yasawa  Stainless Steel 1, Handle Single Hole Bathroom Faucet, Brushed Gold BA-430-01BG

Yasawa Stainless Steel 1, Handle Single Hole Bathroom Faucet, Brushed Gold (Discontinued)

  • Mfr # BA-430-01BG
  • Zoro # G907580350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA-430-01BG
Zoro #
G907580350
UPC #
810072511232
Country of Origin
China

Dimensions

Width
4 Inches
Length
1.76 Inches
Height
5.79 Inches

Details

Material
Stainless Steel
Color
Brushed Gold
Weight
4 lbs
Finish
PVD

Description

With clean, simple and attractive lines, the Yasawa Single Handle Bathroom Faucet is as stunning as the namesake islands from which it was inspired Built from the highest quality Stainless Steel and featuring a Neoperl aerator, and kerox ceramic cartridge This sleek faucet will turn any bathroom into a personal paradise Includes matching drain assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.