This item is Discontinued.

Lulzbot 3D Printer, Build Speed 11.81 in./sec. MINI 2

3D Printer, Build Speed 11.81 in./sec. (Discontinued)

  • Mfr # MINI 2
  • Zoro # G6873610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MINI 2
Zoro #
G6873610
UPC #
810234030601
Country of Origin
United States

Dimensions

Layer Thickness
0.5 to 0.5 mm
Width
13 3/8 in
Height
23 7/8 in
Length
18 in
Build Width
6.3 in
Overall Height
23 7/8 in
Build Depth
6.3 in
Print Nozzle Diameter
0.5 mm
Overall Width
13 3/8 in
Layer Thickness - Minimum
0.1 mm
Overall Depth
18 in
Filament Diameter Compatibility
2.85 mm
Build Height
7.09 in
Layer Thickness - Maximum
0.5 mm

Details

Item
3D Printer
For Use With
3 mm Filament
Build Speed
11.81 in/sec
Voltage
100 to 240V AC
Includes
7-Piece Wrench Set, Clam Knife, Glue Stick, Long Nose Pliers, Pad, Power Cable, SD Card with Source Files, USB Cable, Wiper Pad Set
Build Volume
6.30 in x 6.30 in x 7.09 in
Amps
3.2 A
Resolution
0.1 to 0.4 mm
Hz
50/60 Hz
Interface
GNU/Linux, Mac, Windows
Material Compatibility
ABS, Nylon, PC, PETG, PLA, PVA, PVB, TPU
Frequency
50/60 Hz
Operating Temperature - Maximum
113 Degrees F
Operating Temperature - Minimum
41 Degrees F
Manufacturer Warranty
5 yr
Connectivity
SD Card, USB
Build Speed - Maximum
200 mm/sec
Image Formats
3MF, OBJ, STL, X3D
Current
3.2 A
Operating System Compatibility
Linux, Mac, Windows
Print Nozzle Material
Copper
Resolution - Minimum
0.05 mm
Hot End Nozzle Temperature - Maximum
554 Degrees F
Build Speed - Minimum
5 mm/sec
Standards
CE Certified, CSA Certified, ETL (Intertek/UL), FCC, OSHWA, RCM, WEEE
Resolution - Maximum
0.4 mm
Print Surface Temperature - Maximum
230 Degrees F

Description

3D Printer, Build Speed 11.81 in/sec, Build Volume 6.30 in x 6.30 in x 7.09 in, Layer Thickness 0.5 to 0.5 mm, Resolution 0.1 to 0.4 mm, 100 to 240V AC Voltage, 3.2 A Amps, 50/60 Hz Hz, Interface GNU/Linux, Mac, Windows, Length 18 in, Width 13 3/8 in, Height 23 7/8 in, Includes 7-Piece Wrench Set, Clam Knife, Glue Stick, Long Nose Pliers, Pad, Power Cable, SD Card with Source Files, USB Cable, Wiper Pad Set, For Use With 3 mm Filament

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.