Lumapro
Battery, SLA, DC 6V, 12Ah
Mfr # 48H471
Zoro # G5352234
original price:
$36.03
4% off
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 12 Ah
- Height 3 7/8 in
- Width 5 15/16 in
- Depth 2 in
- Voltage - Emergency Lighting and Exit Signs 6
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x4 ft Size, 55W (STAKS 2X4 ALO6 SWW7)
- CURRENT Ge 3Pk 20W Std Fld Lamp (85289)
- SIGNIFY PHILIPS LED BULB A19 DL 60W 4PK (576132)
- ILC Replacement for Damar 26279a replacement light bulb lamp (26279A DAMAR)
- LUMAPRO Battery, NiCad, DC2.4V, 300mAh (48H468)
- LUMAPRO Battery, SLA, DC 6V, 4.5Ah (48H470)
- BODINE Emerg. Lighting Inverter, 250W, 120/277VAC (ELIS250I2UO30ADI2)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 2.4V, 1A/HR. (ELB 2P401N)
- FULHAM FIREHORSE Emergency Lighting Ballast, 1-1/4" H (FH12-UNV-1400L-CEC)
- POWER SENTRY 40 W, 450 to 550 lm Linear Fluorescent Battery Pack (PSQ500QD MVOLT M12)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 28A/HR. (ELB 1228)
- Lumapro Battery Backup