This item is Discontinued.

Lumapro Dock Light, Quartz Halogen, 500W, 25 In Arm 24K344

Dock Light, Quartz Halogen, 500W, 25 In Arm (Discontinued)

  • Mfr # 24K344
  • Zoro # G4863521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24K344
Zoro #
G4863521
UPC #
190735568729
Country of Origin
China

Dimensions

Arm Length
25 in
Cord Length
10 ft
Square Tubing Size
1 1/2 in
Power Cord Length
10 ft
Manufacturer Warranty Length
1 yr Limited

Details

Item
Dock Light
Lamp Watts
500
Lamp Type
Quartz Halogen
Voltage
120 V
Lumens
4,500 lm
Lamp Included
Yes
Number of Arms
1
Standards
cUL, UL
Reflector Material
Aluminum
Switch Type
Push Button
Mounting Type
Wall
Lighthead Material
Aluminum
Finish
Powder Coated Yellow
Swivel Angle
180 Degrees
Maximum Brightness
4,500 lm
Includes Mounting Hardware
Yes
Bulb Wattage
500 W
Plug Type
Three Prong
For Location
Indoor, Outdoor
For Bulb Type Number
T3
Arm Reach
25 in
Electrical Connection Type
Plug
Includes Bulb
Yes
Lighting Technology
Halogen
Head Color
Yellow
Arm Swivel Angle
180 Degrees
Operating Voltage
120V AC
Head Material Finish
Powder Coated
Head Material
Aluminum

Description

Dock Light, Arm Reach 25 in, Arm Swivel Angle 180 Degrees , Bulb Wattage 500 W, Includes Bulb Yes, Lighting Technology Halogen, Maximum Brightness 4,500 lm, Operating Voltage 120V AC, Power Cord Length 10 ft, For Location Indoor, Outdoor, Electrical Connection Type Plug, For Bulb Type Number T3, Head Color Yellow, Head Material Aluminum, Head Material Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.