This item is Discontinued.

Lumapro Fixture, Wall, 50 W 5MM60

Fixture, Wall, 50 W (Discontinued)

  • Mfr # 5MM60
  • Zoro # G2834106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MM60
Zoro #
G2834106
UPC #
190735583616
Country of Origin
China

Dimensions

Width
6 in
Height
7 in
Length
4 in
Fixture Width
6 in
Fixture Height
7 in
Fixture Length
4 in

Details

Item
Decorative Wall Light
Voltage
120 V AC
Light Technology
High Pressure Sodium
Lens Material
Polycarbonate
Fixture Sensor Type
Photocell
Lumens
4,000 lm
Type - Wall Pack Fixtures
Dusk-to-Dawn
Light Distribution
Type III
Fixture Housing Material
Die-Cast Aluminum
Lamp Watts
50 W
Fixture Lens Material
Polycarbonate
Lamp Included / Lamp Not Included
Lamp Included
Reflector Material
Aluminum
Lamp Type
High Pressure Sodium
Suggested Lamp Item No.
2YGF7
Max. Fixture Wattage
50.0
Fixture Housing Color
Bronze
Lamp Watts - Fixtures
50.0
Lens Type
Polycarbonate
Sensor Type - Fixtures
Photocell
Housing Material
Die Cast Aluminum
Lighting Certification
Unrated
Socket Type
Medium
Fixture Rated Life
20,000 hr
Mounting
Wall
Ambient Temp. Range
-40 Degrees F
Housing Finish
Bronze
Fixture Voltage
120
IP Rating
Not Rated
Standards
UL Listed
Light Distribution Shape
Type III
Fixture Wattage
50 W
Color Temperature
2000K
Lamp Included
Yes
Color Rendering Index
20
Fixture Mounting Location
Wall
LED Replacement For
50W HPS/MH
Includes Lamp
Yes
Rated Life
20,000 hr

Description

Decorative Wall Light, Lumens 4,000 lm, Fixture Wattage 50 W, Voltage 120 V AC, Light Distribution Shape Type III, LED Replacement For 50W HPS/MH, Fixture Sensor Type Photocell, Light Technology High Pressure Sodium, Color Temperature 2000K, Color Rendering Index 20, Height 7 in, Width 6 in, Includes Lamp Yes, Suggested Lamp Item No. 2YGF7, Lamp Watts 50 W, Rated Life 20,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.