This item is Discontinued.

Lumapro Flashlight, LED, 210 Lumens 49XX94

Flashlight, LED, 210 Lumens (Discontinued)

  • Mfr # 49XX94
  • Zoro # G6125126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49XX94
Zoro #
G6125126
UPC #
190735898222
Country of Origin
China

Dimensions

Length
4.72 in
Manufacturers Warranty Length
1.5 yr
Flashlight Battery Size
AAA
Body Dia.
1.28 in
Battery Size
AAA
Body Diameter
1 1/4 in
Overall Length
4 3/4 in
Manufacturer Warranty Length
1.5 yr
Overall Height
1 1/4 in
Overall Width
1 1/4 in

Details

Item
Flashlight
Body Color
Black
Lumens
210
Flashlight Battery Type
Alkaline
Number of Batteries
3
Power Source
Battery
Rechargeable
No
Safety Rated
Not Safety Rated
Lamp Type
Led
Light Output Modes
High
Special Light Output Mode
No Special Light Output
Batteries Included
No
Drop Rating
1 m
Water Penetration Rating
IPx4
Flashlight Grade
Industrial
Lumens Range
100 to 249
Run Time on High Setting
3 hr
Beam Distance
105m
Flashlight Grouping Type
Mini Flashlight
Peak Beam Intensity
2,732 cd
Flashlight Beam Type
Spot
Flashlight Body Material
Aluminum
Lens Material
Polycarbonate
Weight with Batteries
4.4 oz
Lighting Technology
LED
Maximum Lumens Output
275
Battery Burn Time
3 hr
Switch Type
Push Button
Standards
ANSI/NEMA FL 1
Lamp Life
50,000 hr
Includes Batteries
No
Beam Focus
Fixed
Run Time Levels
3 hr
Number of Light Output Modes
1
Includes Secondary Light
No
Run Time at Maximum Brightness
3 hr
Maximum Run Time
3 hr
Features
Handheld Compact Design
Switch Location
Tail
Max. Beam Distance Range
100 to 249 m
Maximum Beam Distance
105 m
Max. Brightness Range
100 to 249 lm
Brightness Levels
246 lm
Run Time at Max. Brightness Range
Less than 8 hr
Head Adjustability
Fixed
Includes Charger
No
Maximum Brightness
246 lm
Special Operating Modes
No Special Light Output
Battery Chemistry
Alkaline
Resistance Properties
Water Resistant
Beam Pattern
Flood
Grip Material
Aluminum
Application
Industrial
Grip Style
Ribbed
Beam Distance Levels
105 m
Hazardous Location Specification
Not Rated
IP Rating
IPX4
Beam Intensity Levels
2,732 cd
Beam Color
White
Body Material
Aluminum
Maximum Operating Temperature
104 Degrees F
Intrinsically Safe
No
Minimum Operating Temperature
32 Degrees F
Mount Type
Clamp
Programmable Switch
No
Hands Free Capable
No

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 105 m, Maximum Brightness 246 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 4.4 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.