This item is Discontinued.

Lumapro Flat Panel Fixture, LED, 2 x 4,3500K 11Z451

Flat Panel Fixture, LED, 2 x 4,3500K (Discontinued)

  • Mfr # 11Z451
  • Zoro # G5544962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11Z451
Zoro #
G5544962
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Height
5-59/64"
Length
25-19/32"
Width
51-13/64"

Details

Fixture Item
Flat Panel
LED Replacement For
3 Lamp LFL
Lighting Technology
LED
Voltage
120 to 277
Lamp Type - Fixtures
Integrated LED
Watts
60
Color Temperature
3500 K
Lumens
4680
Color Rendering Index
85.0
Fixture Voltage
120 to 277
Rated Life
50,000 hr.
Color Temp.
3500K
Max. Fixture Wattage
60.0
Temp. Range
-20 to 130 Degrees F
Item
Ceiling Fixture
Fixture Rated Life
50,000 hr
Lumens Per Watt
78.0
Standards
cETL, ETL Listed
CRI
85
Lumens per Watt
78.0

Description

3500 K, 4680, 78.0, LED Replacement For 3 Lamp LFL, Max. Fixture Wattage 60.0, Color Rendering Index 85.0, 120 to 277

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.