Zoro Homepage

Fluorescent Lamp, T8, 48In. L, 28W, 4100K

  • Mfr # 48GP60

  • Zoro # G3104705


product price: $3.19
/ea
Sold in multiples of 12 for $38.28

Key Features

Voltage
120V AC
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
4100K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48GP60
Zoro #
G3104705
UPC #
190735580820
Country of Origin
United States

Dimensions

Overall Length
48 in
Bulb Dia.
1 in
Nominal Length
4 ft

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Lumens 2,675 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 28 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1005-2, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 50,000 hr, Trade Number F28T8/841/LUMA, Bulb Dia. 1 in

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.