This item is Discontinued.

Lumapro Halogen Spotlight, PAR38, 40/45W, PK6 2CUZ9

Halogen Spotlight, PAR38, 40/45W, PK6 (Discontinued)

  • Mfr # 2CUZ9
  • Zoro # G1001926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CUZ9
Zoro #
G1001926
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
5-3/16"
Max Overall Bulb Length
5-3/16"
Overall Length
5 3/16 in

Details

Bulb Shape
PAR38
Bulb Base Type
Medium Screw (E26)
Watts
40/45
Lumens
520/390
Light Appearance
3000 to 3999K, Warm White
Lighting Technology
Halogen
Voltage
130/120
Bulb Color Temp.
3000K
Dimmable
Yes
Light Distribution
Spot
Average Bulb Life
2500 hr.
Bulb Housing
Glass
Bulb Designation
45PAR38/H/SP/130
Bulb Finish
Clear
Rough Service
No
Bulb Power Source
Direct Wired
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor Only
Bulb Technology
Halogen
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Type
Reflector
Bulb Beam Angle
10 Degrees
Shatter-Resistant
No
Three-Way
No
Item
Halogen Lamp
Color Temperature
3000 K
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
0 Degrees to 300 Degrees C
Special Features
Spot
Color Rendering Index
100.0

Description

Halogen Lamp, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 10 Degrees , Bulb Housing Glass, Bulb Shape PAR38, Color Rendering Index 100.0, Color Temperature 3000 K, Lumens 520/390, Overall Length 5 3/16 in, Shatter-Resistant No, Voltage 130/120, Watts 40/45, Bulb Finish Clear, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Rough Service No, Special Features Spot, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.