This item is Discontinued.

Lumapro Halogen Spotlight, PAR38, 75/66W, PK6 2CVA3

Halogen Spotlight, PAR38, 75/66W, PK6 (Discontinued)

  • Mfr # 2CVA3
  • Zoro # G0720912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CVA3
Zoro #
G0720912
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
5-3/16"
Max Overall Bulb Length
5-3/16"
Overall Length
5 3/16 in

Details

Bulb Shape
PAR38
Watts
75/66
Lumens
1040/780
Voltage
130/120
Standards
No Longer Manufactured After 7/14/2012
Light Distribution
Spot
Bulb Finish
Clear
Item
Halogen Spotlight
Bulb Beam Angle
10 Degrees
Bulb Designation
75PAR38/H/SP/130
Average Bulb Life
2500 hr.
Shatter-Resistant
No

Description

Halogen Spotlight, Bulb Beam Angle 10 Degrees , Bulb Shape PAR38, Lumens 1040/780, Overall Length 5 3/16 in, Shatter-Resistant No, Voltage 130/120, Watts 75/66, Bulb Finish Clear, Standards No Longer Manufactured After 7/14/2012, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.