Hardwire LED Retrofit Kit, Green
- Mfr # 1LEL1
- Zoro # G2332626
product price:Â
$
50.97
/ea
Key Features
Item - Emergency Lighting and Exit Signs
Exit Sign LED Retrofit Kit
Lamp Base - Emergency Lighting and Exit Signs
Direct Wire
Voltage - Emergency Lighting and Exit Signs
120V, 277V
Length - Emergency Lighting and Exit Signs
5 5/8 in
Width
6 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1LEL1
- Zoro #
- G2332626
- UPC #
- 190735565698
- Country of Origin
- Unknown
Dimensions
- Length - Emergency Lighting and Exit Signs
- 5 5/8 in
- Width
- 6 7/8 in
- Length
- 5-5/8"
- Depth
- 1 in
Details
- Item - Emergency Lighting and Exit Signs
- Exit Sign LED Retrofit Kit
- Lamp Base - Emergency Lighting and Exit Signs
- Direct Wire
- Voltage - Emergency Lighting and Exit Signs
- 120V, 277V
- Lamp Watts - Emergency Lighting and Exit Signs
- 1.2
- LED Color - Emergency Lighting and Exit Signs
- Green
- Bulb Shape - Emergency Lighting and Exit Signs
- Paddle
- Bulb Shape
- Paddle
- Lamp Watts
- 1.2
- Standards
- ETL/UL924
- Includes
- Mounting Bracket
- Lamp Base
- Direct Wire
- LED Color
- Green
- Voltage
- 120V, 277V
- Item
- Exit Sign Hardwire LED Retrofit Kit
Description
Exit Sign Hardwire LED Retrofit Kit, LED Color Green, Bulb Shape Paddle, 120/277 Voltage, Standards ETL/UL924, Includes Mounting Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.