This item is Discontinued.

Lumapro Headlamp, LED, 2000lm 797NT8

Headlamp, LED, 2000lm (Discontinued)

  • Mfr # 797NT8
  • Zoro # G810081104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
797NT8
Zoro #
G810081104
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Length
5 in
Body Diameter
1 in
Battery Size
18650
Manufacturer Warranty Length
2 yr
Overall Height
1 in

Details

Item
Rechargeable Headlamp
Body Color
Black
Light Output Modes
High, Stepless
Rechargeable
Yes
Maximum Beam Distance
155 m
Number of Light Output Modes
2
Mount Type
Magnet
Head Tilt Angle
180 Degrees
Resistance Properties
Impact Resistant, Waterproof
Brightness Levels
600 lm, 2,000 lm
Charging Time
4 hr
Environment
Fog, Mist, Rain
Beam Intensity Levels
2,000 cd, 6,000 cd
Lamp Life
50,000 hr
Switch Location
Body
Includes Secondary Light
No
Beam Focus
Fixed
Body Material
Aluminum
Lighting Technology
LED
Maximum Operating Temperature
40 Degrees C
Includes Charger
No
Beam Color
White
Maximum Brightness
2,000 lm
Includes Batteries
Yes
Maximum Run Time
200 hr
Strap Color
Black
Charger Style Included
USB Type-C Cable
IP Rating
IPX7
Beam Pattern
Spot
Switch Type
Push Button
Battery Location
Front
Peak Beam Intensity
6,000 cd
Run Time Levels
1.5 hr, 2 hr
Weight with Batteries
220 g
Run Time at Maximum Brightness
1.5 hr
Head Adjustability
Pivots Vertically
Features
Rubber-Coated Switches
Beam Distance Levels
89 m, 155 m
Battery Chemistry
Lithium Ion
Strap Material
Elastic, Fabric
Application
Inspection
Drop Rating
2 m
Lens Material
Polycarbonate
Head Strap Style
Over the Head
Minimum Operating Temperature
-10 Degrees C
Special Features
Battery Indicator Light, Charging Indicator Light
Number of Batteries
1
Standards
ANSI/NEMA FL 1

Description

Rechargeable Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 18650, Number of Batteries 1, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 2, Maximum Beam Distance 155 m, Maximum Brightness 2,000 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 220 g, Charger Style Included USB Type-C Cable, Battery Location Front, Rechargeable Yes, Beam Focus Fixed, Includes Secondary Light No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.