Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID Ballast Kit, 175 W, Probe, 1PK

  • Mfr # 1XUD9

  • Zoro # G2931013


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
175
Ballast Voltage
120/208/240/277/480
Ballast Start Type
Probe
ANSI Code
M57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XUD9
Zoro #
G2931013
UPC #
190735565759
Country of Origin
China

Dimensions

Height
2 13/16 in
Width
3 11/16 in
Dimension A
2 1/2 in
Length
3 15/16 in
Dimension B
4 3/32 in

Details

Ballast Lamp Type
Metal Halide
Item
HID Ballast Kit
Ballast Max. Lamp Watts
175
Ballast Voltage
120/208/240/277/480
Ballast Start Type
Probe
ANSI Code
M57
Ballast Item
HID Ballast Kit
Input Watts
205 W
Figure Number
A25
Footnotes
6
Insulation Class
H
Number of Lamps
1
Operating Amps @ 480V
0.5 A
Operating Amps @ 240V
1 A
Thermal Protection
No
Hz
60
Ballast Lamp Watts
175
Operating Amps @ 208V
1.1 A
Ballast Family
HID Magnetic
Ballast Type
Magnetic
Includes
Capacitor, Mounting Bracket and Hardware
Min. Starting Temp.
-20 Degrees F
Operating Amps @ 277V
0.8 A
Operating Amps @ 120V
1.9 A
Fixture Ballast Type
Probe Start
Ballast Bulb Type
Metal Halide
Input Voltage
120/208/240/277/480V AC
Frequency
60 Hz
Number of Bulbs Supported
1
Min. Bulb Watts
175 W
Max. Bulb Watts
175 W
Brand and Series
LumaPro(R)
Standards
UL Recognized
Starter Required
No
Ballast Factor
0.97

Description

LumaPro(R), Magnetic, HID Ballast Kit, Ballast Start Type Probe, ANSI Code M57, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 175 W, Input Voltage 120/208/240/277/480V AC, Input Watts 205 W, -20 Degrees F Min. Starting Temp., Ballast Factor 0.97, Frequency 60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.