Shop LUMAPRO
See all product information
Create Account
Incandescent Hand Lamp
- Mfr # 2W048
- Zoro # G316343744
product price:Â
$
41.60
/ea
Key Features
Standards
UL (E110409)
Power Source - TS Only
120V AC
NEMA Plug Configuration
5-15P
Rechargeable
No
Includes
Hook, Metal Guard, Outlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2W048
- Zoro #
- G316343744
- UPC #
- 190735575215
- Country of Origin
- China
- Item
- Hand Lamp
- Standards
- UL (E110409)
- Power Source - TS Only
- 120V AC
- NEMA Plug Configuration
- 5-15P
- Rechargeable
- No
- Includes
- Hook, Metal Guard, Outlet
- Housing Material
- Metal
- Lighting Technology
- Incandescent
- Power Source
- 120V AC
- Power Source - old
- 120V AC
Description
Hand Lamp, Power Source 120V AC, Lighting Technology Incandescent, Includes Hook, Metal Guard, Outlet, Housing Material Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.