LED Work Light, 3000+ Lumens, 120V, Rotating Head, Swivel Hook, ETL Listed
- Mfr # W2233
- Zoro # G623310880
product price:Â
$
57.99
/ea
Key Features
Voltage
120V
Power Source
Corded Electric
Power Cord Length (in)
36 in
Light Source
LED
Depth
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2233
- Zoro #
- G623310880
- UPC #
- 39564149412
- Country of Origin
- China
Dimensions
- Power Cord Length (in)
- 36 in
- Depth
- 2.2 in
- Height
- 8.4 in
- Width
- 5.8 in
Details
- Item
- LED Work Light
- Voltage
- 120V
- Power Source
- Corded Electric
- Light Source
- LED
- Recommended Location
- Indoor
- Series
- Firepoint X
- Beam Intensity
- 1238 cd
- Color
- Blue, Black
- Type
- Portable
- Rechargeable
- Yes
- Cord Gauge
- 18/3 STJW
- Watts
- 25 W
Description
The Performance Tool W2233 is a powerful 3000+LM 120V LED Work Light with wide-angle LEDs for expansive illumination. It features a 360-degree rotating head, integrated swivel hooks, and nail slots for versatile mounting. The pivoting handle allows for convenient carrying or hanging. With its cool-touch LED technology and durable construction, it's ideal for various work environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.