Shop All Headlamps
Lumapro
Industrial Headlamp, LED, 120 Lumens
Mfr # 49XX93
Zoro # G6125135
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 170/17
- Flashlight Battery Size AAA
- Flashlight Grouping Type Headlamp
Product Information
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | 1.5 yr |
Body Dia. | 1.27 in |
Alternate Battery Size | AAA |
Body Diameter | 1 1/4 in |
Overall Width | 1 1/4 in |
Battery Size | AAA |
Overall Height | 1 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Length | 2 1/8 in |
Details
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries No, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Number of Light Output Modes 5, Maximum Beam Distance 61 m, Maximum Brightness 133 lm, Run Time at Maximum Brightness 70.17 hr, Weight with Batteries 3.1 oz, Alternate Battery Size AAA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Rotatable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED MR16 3000K 40' beam GU5.3 12V (S8641)
- NUWATT Round Recessed LED Ceiling Light, 6 in Adjustable, 12 W, Dimmable, White Trim, PK 12 (NW-P-ADJDL-6-12W-5CT-WH-12P)
- ILC Replacement for Philips Cdm70/par30l/m/fl/4k replacement light bulb lamp (CDM70/PAR30L/M/FL/4K PHILIPS)
- SATCO 250 W R40 Incandescent - Clear Heat - 6000 Hours - Medium Base - 120V - Shatter Proof (S4885)
- LUMAPRO Headlamp, 200/90/20 Lumens (49XX85)
- LUMAPRO Headlamp, General Purpose, 200 lm (49XX78)
- LUMAPRO Headlamp, Industrial, LED, 120lm (49XX77)
- LUMAPRO Headlamp, Industrial, LED, 280 lm (49XX90)
- MILWAUKEE TOOL MILWAUKEE HEADLAMP (2103)
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Yllw, 200lm (61436)
- SUREFIRE Headlamp, LED, 300/1 lm, SOS Output Mode (HS2-MV-A-BK)
- Lumapro Headlamps