This item is Discontinued.

Lumapro LED Retrofit Lamp, E39,100W, 5700K 22PV19

LED Retrofit Lamp, E39,100W, 5700K (Discontinued)

  • Mfr # 22PV19
  • Zoro # G8489442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22PV19
Zoro #
G8489442
UPC #
190735568446
Country of Origin
China

Dimensions

Max Overall Bulb Length
8-5/32"
Max. Overall Bulb Length
8-5/32"
Light Bulb Dia.
7-7/8"

Details

Bulb Base Type
Mogul Screw (E39)
Bulb Color Temp.
5700K
Bulb Housing
Polycarbonate
Bulb Shape
High/Low Bay
Bulb Technology
LED
Bulb Type
High Output
Dimmable
No
Voltage
120 to 277V AC
Watts
100 W
Light Technology
LED
Light Appearance
5000K and Above, Daylight
Lumens
8,300 lm
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
80
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Energy Star Compliant
No
Wattage Equivalency
250W HPS/250W MH
For Enclosed Fixtures
Yes
Bulb Beam Angle
360 Degrees
Lighting Technology
LED
Bulb Min. Starting Temp.
-40 Degrees F
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Standards
UL and cUL Listed
Bulb Power Source
Direct Wired
Average Bulb Life
50,000 hr.
Item
Compact LED Bulb
Three-Way
No
Bulb Minimum Starting Temperature
-40 Degrees F
Shatter-Resistant
Yes
Color Temperature
5700K
Light Color
White
Bulb Operating Position
Universal Burning
Dimming Type
No Dimming
Maximum Operating Temperature
122 Degrees F
Incandescent Wattage Equivalency
250 W
Dimming Method
No Dimming

Description

LED Retrofit Lamp, Bulb Shape High/Low Bay, Polycarbonate Bulb Housing, Bulb Base Type Mogul Screw (E39), 100 Watts, Bulb Color Temp. 5700K, LED, Light Appearance 5000K and Above, Daylight, Average Bulb Life 50,000 hr., Color Rendering Index 80, Bulb Type High Output, Bulb Beam Angle 360 Degrees , Voltage 120-277, Indoor/Outdoor, Lumens 8300, Max. Overall Bulb Length 8-5/32 In., Light Bulb Dia. 7-7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.