This item is Discontinued.

Lumapro LED Tube, 4FT, IntegratedPower, 3500K, CRI80 33L575

LED Tube, 4FT, IntegratedPower, 3500K, CRI80 (Discontinued)

  • Mfr # 33L575
  • Zoro # G5208716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33L575
Zoro #
G5208716
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
1-3/64"
Bulb Manufacturers Warranty Length
5 yr
Overall Length
48 in
Bulb Dia.
1.05 in

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
3500K
Bulb Housing
Polycarbonate
Bulb Shape
T8
Bulb Technology
LED
Bulb Type
Linear
Dimmable
No
Voltage
100-277
Watts
18.0
Light Appearance
3000 to 3999K, Warm White
Lumens
1400
Energy Star Compliant
No
Color Rendering Index
80.0
Bulb Operating Temp. Range
-20 Degrees to 50 Degrees C
Lighting Technology
LED
Bulb Min. Starting Temp.
10 Degrees C
Three-Way
No
Bulb Beam Angle
107 Degrees
Bulb Power Source
Requires Separate Ballast
Rough Service
No
Item
LED Lamp
For Enclosed Fixtures
Yes
Average Bulb Life
35,000 hr.
Standards
Meets 2012 Lighting Legislation Energy, UL Classfied
High Output
Yes
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
LED T8 18W/1400 48" G13
Wattage Equivalency
3800W HAL
Bulb Minimum Starting Temperature
10 Degrees C
Light Color
Warm White
Shatter-Resistant
Yes
Bulb Start Type
Instant
Color Temperature
3500 K
Special Features
Embedded Power Supply

Description

LED Lamp, Non-Dimmable, Lamp Shape T8, Base Type G13, 1400 Lumens, Voltage 100-277, 18 Watts, Color Temp. 3500K, Average Life 35,000 hr., Color Warm White, CRI 82, Overall Length 48 In., Lamp Designation LED T8 18W/1400 48 In. G13, Bulb Dia. 1.05 In., Beam Angle 107 Degrees , Type T8 LED, Energy Star Compliant No, Trade Number T8, Footnotes LED, Replaces 32W LFL T8, Special Features Embedded Power Supply, Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.