Lumapro

Lighthead, Incandescent, 300W, 120V


product price: $77.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With 5AY50, 5AY51, 5AY52
  • Lamp Type Incandescent
  • Lamp Watts 300 W
  • Voltage 120 V
  • Lamp Included No
See all product information

Product Information

Dimensions

Cord Length 10 ft
Manufacturer Warranty Length 1 yr Limited
Power Cord Length 10 ft

Details

Item Dock Light Replacement Head
For Use With 5AY50, 5AY51, 5AY52
Lamp Type Incandescent
Lamp Watts 300 W
Voltage 120 V
Lamp Included No
Standards UL/CUL Listed
Finish Powder Coated Yellow
Switch Type Push Button
Reflector Material Aluminum
Lighthead Material Aluminum
Head Material Aluminum
Includes Mounting Hardware Yes
Lighting Technology Bulb Dependent
Compatible with Manufacturer Model Number 5AY50, 5AY51, 5AY52
Operating Voltage 120V AC
Head Color Yellow
For Bulb Type Number T3
Includes Bulb No
For Location Indoor, Outdoor
Bulb Wattage 300 W
IP Rating Not Rated
Head Material Finish Powder Coated
Plug Type Three Prong
Compatible Manufacturer Part Number 5AY50, 5AY51, 5AY52
Compatible with Manufacturer Part Number 5AY50, 5AY51, 5AY52
Compatible with Manufacturer Model Number [NEW] 5AY50, 5AY51, 5AY52
Compatible Manufacturer Model Number 5AY50, 5AY51, 5AY52
For Use with Mfr. Model Number 5AY50, 5AY51, 5AY52
For Use With Mfr. Model Number 5AY50, 5AY51, 5AY52

Description

Dock Light Replacement Head, Bulb Wattage 300 W, Compatible with Manufacturer Model Number 5AY50, 5AY51, 5AY52, Includes Bulb No, Lighting Technology Bulb Dependent, Operating Voltage 120V AC, Power Cord Length 10 ft, For Location Indoor, Outdoor, IP Rating Not Rated, For Bulb Type Number T3, Head Color Yellow, Head Material Aluminum, Head Material Finish Powder Coated, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr Limited, Plug Type Three Prong, Switch Type Push Button

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.