Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 12W, B6 Miniature Incandescent Light Bulb
Mfr # 1003-2PK
Zoro # G4861972
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape B6
- Bulb Power Source Direct Wired or Plug and Play
- Bulb Base Type Single Contact Bayonet (BA15s)
- Max. Overall Bulb Length 1-3/4"
- Voltage 12.8V AC
Product Information
- Brand Lumapro
- MFR # 1003-2PK
- Zoro # G4861972
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-3/4" |
Max Overall Bulb Length | 1-3/4" |
Overall Length | 1 3/4 in |
Bulb Dia. | 3/4 in |
Details
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape B6, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2761K, Lumens 189 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1003, Voltage 12.8V AC, Watts 12.03 W, Bulb Beam Angle Not Applicable, Rated Life 200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Battery Pack for MAGLITE® NiMH (ML125-A3015K)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK2 (BPA1940CL927CAFIL2RP)
- BULBRITE Incandescent G25 Medium Screw Base E26 Light Bulb, 40 Watt, Clear, 24PK (861021)
- STREAMLIGHT STL- 61510 Syclone Compact Rechargeable Worklight (STL-61510)
- LUMAPRO LUMAPRO 1.7W, G3 1/2 Miniature Incandescent Light Bulb (53-1PK)
- LUMAPRO Miniature Halogen Bulb, 140 lm, 10.0W (JC10-1PK)
- LUMAPRO LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb (KPR113-2PK)
- LUMAPRO LUMAPRO 0.3W, T4 Miniature Neon Light Bulb (B7A-P 10PK)
- LUMAPRO LUMAPRO 2.7W, G3 1/2 Miniature Incandescent Light Bulb (1445-2PK)
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (1155-1PK)
- SATCO 40 W A15 Incandescent - Frost - 2500 Hours - 280L - Medium Base - 230V (S3989)
- Lumapro Decorative Light Bulbs