Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 25W, T6 Incandescent Light Bulb
Mfr # 25T6-1/2 DC/IF 130V
Zoro # G2824141
original price:
$3.12
10% off
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6
- Bulb Base Type Double Contact Bayonet (BA15d)
- Watts 25 W
- Lumens 240 lm
- Light Appearance 2700 to 2999K, Soft White
Product Information
- Brand Lumapro
- MFR # 25T6-1/2 DC/IF 130V
- Zoro # G2824141
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 6" |
Light Bulb Dia. | 1/2" |
Max Overall Bulb Length | 6" |
Bulb Dia. | 1/2 in |
Overall Length | 6 in |
Details
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape T6, Bulb Finish Frosted, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 240 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 25T6-1/2 DC/IF 130V, Voltage 130V AC, Watts 25 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 6 in
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-888)
- ADVANCE LED Driver, 20-56 V, 4-39 W (913701213402)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, 4' LED Square-Basket Wraparound MVOLT 30L 3500 CCT (SBL4 LP835)
- CURRENT Ge 25W Qtz Halo Lamp (84886)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/250V)
- LUMAPRO LUMAPRO 20W, T6 Incandescent Light Bulb (20T6 1/2N/IF/120V)
- LUMAPRO LUMAPRO 1W, T3 1/4 Miniature Incandescent Bulb (47-1PK)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (94-1PK)
- LUMAPRO LUMAPRO 40W, S11 Incandescent Light Bulb (40S11N/120V)
- LUMAPRO LUMAPRO 11W, S14 Incandescent Light Bulb (11S14/130V)
- ILC Replacement for Osram Sylvania 100a21/rs/sl/rp 120v replacement light bulb lamp (100A21/RS/SL/RP 120V OSRAM SYLVANIA)
- Lumapro Incandescent Light Bulbs