Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 3W, G4 1/2 Miniature Incandescent Light Bulb
Mfr # 57-1PK
Zoro # G4861744
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Bulb Base Type Miniature Bayonet (BA9s)
- Bulb Primary Application Automotive
- Bulb Shape G4-1/2
- Max. Overall Bulb Length 1-1/16"
Product Information
- Brand Lumapro
- MFR # 57-1PK
- Zoro # G4861744
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-1/16" |
Max Overall Bulb Length | 1-1/16" |
Light Bulb Dia. | 1" |
Overall Length | 1 1/16 in |
Bulb Dia. | 5/8 in |
Details
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape G4-1/2, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2301K, Lumens 25 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 57, Voltage 14V AC, Watts 3.36 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Underwater Light, 323, SS316 Pond (LV323-SS316)
- IQ AMERICA LB1880WH 800 Lumen Battery Operated LED Motion Security Flood Light Wall Eave Mount WH (LB1880WH)
- RAILHEAD GEAR Focus Control Headlamp, 350 lm (KE-FC230)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, AAA, 100 lm (A90LBC-NY)
- LUMAPRO Miniature Fluorescent Bulb, 790 lm, 5.0W (475G31)
- LUMAPRO Miniature Halogen Bulb, 2000 lm, 100W (Q100T3/24V/CL-1PK)
- LUMAPRO LUMAPRO 10.4W, G6 Miniature Incandescent Light Bulb (623-1PK)
- LUMAPRO LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb (KPR113-2PK)
- LUMAPRO LUMAPRO 17.9W, S8 Miniature Incandescent Light Bulb (1460)
- LUMAPRO LUMAPRO 24W, RP11 Miniature Incandescent Light Bulb (1133-1PK)
- SATCO 25 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V (S3366)
- Lumapro Decorative Light Bulbs