This item is Discontinued.

Lumapro LUMAPRO Fluorescent Cord Reel Light 2YKP3

LUMAPRO Fluorescent Cord Reel Light (Discontinued)

  • Mfr # 2YKP3
  • Zoro # G1760464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2YKP3
Zoro #
G1760464
UPC #
190735575772
Country of Origin
Unknown

Dimensions

Cord Length
20 ft.
Feeder Cord Length
22 in
Cord Length - Ext. Cords and Outlet Strips
20 ft.
Reel Dia.
2 11/16 in
Overall Height
13 1/2 in
Wire Size
16 AWG
Retractable Cord Length
20 ft

Details

Item
Extension Cord Reel with Hand Lamp
Voltage
120V AC
Lamp Watts
13 W
NEC Cord Designation
SJT
Gauge/Conductor
16/3
Max. Amps - Ext. Cords and Outlet Strips
10.0
Grade
Commercial
Hand Lamp Mounting
Hook
Reel Material
Plastic
Standards
ETL
NEMA Plug Configuration
5-15P
Lens
Polycarbonate
Magnetic Pull
12 lb
NEMA Receptacle Configuration
5-15R
Lamp Watts - Ext. Cords and Outlet Strips
13
With Receptacle - Ext. Cords and Outlet Strips
Yes
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Grade - Ext. Cords and Outlet Strips
General Purpose
Handle
Pistol
NEC Cord Designation - Ext. Cords and Outlet Strips
SJT
Reel Color
Yellow
Cord Color
Yellow
Voltage - Ext. Cords and Outlet Strips
120VAC
Cord Ending
Fluorescent Lamp with Receptacle
Number of Outlets
1
Replacement Lamps
1PGU6
Max. Amps
10 A
Retractable Cord Ending
Fluorescent Lamp with Receptacle
Reel Mounting
Celing
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
Lens Material
Polycarbonate
Trade Designation
SJT
Feeder Cord Ending Configuration
NEMA 5-15P
Retractable Cord Ending Configuration
NEMA 5-15R
Number of Conductors
3

Description

Extension Cord Reel with Hand Lamp, Retractable Cord Ending Fluorescent Lamp with Receptacle, Lamp Watts 13 W, Voltage 120V AC, Retractable Cord Length 20 ft, Wire Size 16 AWG, Max. Amps 10.0 A, Cord Color Yellow, Trade Designation SJT, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Yellow, Number of Conductors 3, Feeder Cord Length 22 in, Reel Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.