Lumapro
LUMAPRO Fluorescent Yellow Hand Lamp
- Zoro #: G3200723
- Mfr #: 3X734
Hover or click to zoom Tap to zoom
Key Features
- Lamp Type: Fluorescent
- Lighting Technology: Fluorescent
- Power Source: 120V AC
- Lamp Watts: 8.0 W
- Lumens: 180
- Cord Length: 25 ft
- NEC Cord Designation: SJT
- Rechargeable: No
$34.45
Subtotal: $34.45
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LUMAPRO LUMAPRO LED Gray Hand Lamp 2YKN1
- LUMAPRO Rechargeable Hand Lamp, LED, 6VDC, 3W 52YK80
- LUMAPRO Rechargeable Hand Lamp, LED, 2.4W, Red, Blk 40KG16
- LUMAPRO LUMAPRO LED Red, Black Cordless Hand Lamp 22FJ03
- LUMAPRO LUMAPRO LED Cord Reel Light 2YKP7
- LUMAPRO LUMAPRO LED Cord Reel Light 2YKR1
- LUMAPRO LUMAPRO LED Gray Hand Lamp 2YKN6
- LUMAPRO LUMAPRO Incandescent Cord Reel Light 6X755
- DEWALT MAX LED Work Light 20V w/ Battery DCL044 + DCB201
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 8.2 lb 2122-20, 48-11-1850
- NIGHTSTICK BAYCO LED Orange Rechargeable Hand Lamp NSR-2492
- Lumapro Handheld Work Lights