This item is Discontinued.

Lumapro LUMAPRO Halogen Temporary Job Site Light 4VM71

LUMAPRO Halogen Temporary Job Site Light (Discontinued)

  • Mfr # 4VM71
  • Zoro # G2691936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VM71
Zoro #
G2691936
UPC #
190735583210
Country of Origin
Unknown

Dimensions

Cord Length
12 ft.
Max. Extension Height
17 1/4 in
Cord Length - Job Site Lighting
12 ft

Details

Item
Temporary Job Site Light
Voltage
120 V AC
Lumens
9000
Standards
UL
Features
Waterproof Gasket Lens
Color
Black/Yellow
Light Distribution - Job Site Lighting
Flood
Power Source - Job Site Lighting
Corded (AC)
Replacement Lamp
2CVB7
Lamp Type
Halogen
Guard Type
Wire
Base Style
Floor Stand
Safety Rated
Not Safety Rated
Rated Life
2,000 hr
Number of Lamp Heads
1
Item - Job Site Lighting
Temporary Job Site Light
Type - Job Site Lighting
Floor Stand
Light Distribution
Flood
Bulb Technology
Halogen
Lamp Included
Yes
Lighting Technology
Halogen
Lamp Watts
1000 W
Gauge/Conductor
18/3

Description

Temporary Job Site Light, Lighting Technology Halogen, Number of Lamp Heads 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.