Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LUMAPRO Silver Incandescent Clamp Light

  • Mfr # 2V647

  • Zoro # G3044903


product price: $26.89
/ea

Key Features

Voltage
120 V AC
Lamp Type
Incandescent
Color
Silver
Cord Length
12 ft.
Power Source - Job Site Lighting
Corded (AC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2V647
Zoro #
G3044903
UPC #
190735575208
Country of Origin
China

Dimensions

Cord Length
12 ft.
Job Site Lighting Max. Height
18"
Cord Length - Job Site Lighting
12 ft
Housing Dia.
Shade -8.5 in
Max. Extension Height
18 in
Head Diameter
8.5 in
Overall Height
18 in
Overall Depth
6.5 in
Power Cord Length
12 ft

Details

Item
Temporary Job Site Light
Voltage
120 V AC
Lamp Type
Incandescent
Color
Silver
Power Source - Job Site Lighting
Corded (AC)
Base Style
Clamp
NEMA Plug Configuration
1-15P
Type - Job Site Lighting
Clamp
Light Distribution - Job Site Lighting
Flood
Number of Lamp Heads
1
Lamp Included
No
Item - Job Site Lighting
Temporary Job Site Light
Light Distribution
Flood
Gauge/Conductor
18/2
Lighting Technology
Bulb Dependent
Replacement Lamp
2PLK4
Lamp Watts
150 W
Includes
On/Off Switch, Phenolic Socket, Reflector and Adjustable Rotating Head
Safety Rated
Not Safety Rated
Guard Type
Aluminum
Number of Cord Wires
2
Replacement Bulb Part Number
2PLK4
Number of Bulb Fixtures
1
Frame Color
Silver
Head Color
Silver
Lamp Guard
Aluminum
Power Source
Corded
Job Light Type
Clamp
Wattage
150 W
Cord Wire Gauge
18 AWG
Operating Voltage
120V AC
Includes Bulb
No
Hazardous Location Specification
Not Rated
Switch Type
Push Button

Description

Temporary Job Site Light, Head Diameter 8.5 in, Lighting Technology Bulb Dependent, Number of Bulb Fixtures 1, Operating Voltage 120V AC, Overall Depth 6.5 in, Overall Height 18 in, Power Cord Length 12 ft, String Overall Length Not Applicable, Switch Type Push Button, Wattage 150 W, Hazardous Location Specification Not Rated, Job Light Type Clamp, Power Source Corded, Includes Bulb No, Cord Wire Gauge 18 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.