This item is Discontinued.

Lumapro Magnifier Light, 60 W 4PD51

Magnifier Light, 60 W (Discontinued)

  • Mfr # 4PD51
  • Zoro # G3240596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PD51
Zoro #
G3240596
UPC #
-
Country of Origin
China

Dimensions

Cord Length
6 ft.
Lens Diameter
3.5"

Details

Item
Round Magnifier Light
Type
Magnifier Light
Magnification
1.75x
Diopter
3
Color
White
Magnifier Light Shape
Round
Magnifier Light Base
Clamp Base
Dimmable
No
Cord Conductor
2
Special Features
Arm is Held in Setting with Tension Control Knobs and Steel Spring Suspension
Includes
Clamp Bracket, 6 Feet Power Cord
Lamp Included
No
Lamp Type
Fluorescent

Description

Round Magnifier Light, Color White, Diopter 3, Lens Diameter 3.5 in, Magnification 1.75x, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.