Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnifier Light, Articulating, AR 33 in, Black

  • Mfr # 32PE51

  • Zoro # G9199522


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Type
Magnifier Light
Magnification
1.75x
Lumens
678 lm
Diopter
3
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32PE51
Zoro #
G9199522
UPC #
190735577493
Country of Origin
China

Dimensions

Cord Length
6 ft
Arm Length
16 in
Lens Diameter
5 in
Overall Length
32 in
Power Cord Length
6 ft

Details

Item
Round Magnifier Light
Type
Magnifier Light
Magnification
1.75x
Lumens
678 lm
Diopter
3
Color
Black
Magnifier Light Shape
Round
Magnifier Light Base
Clamp Base
Lamp Type
Led
Special Features
Fully Enclosed Spring Balanced Arm, Optical Glass Lens
Standards
CEC, cETLus Listed, FCC
Dimmable
No
Bulb Technology
LED
Lighting Technology
LED
Lamp Included
Yes
Watts
9.4 W
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Operating Voltage
100 to 240V AC
Lens Material
Glass
Lens Shape
Round
Number of Bulbs
1 (LED)
Arm Design
Articulating
Wattage
9.4 W
Includes Bulb
Yes
Power Source
Power Cord and Plug
Arm Reach
33 in
Includes Ultraviolet Light
No
Maximum Brightness
678 lm
ESD Safe
No
Features
Fully Enclosed Spring Balanced Arm, Optical Glass Lens
Arm Material
Steel
Mount Type
Clamp On
Application
Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas

Description

Round Magnifier Light, Arm Design Articulating, Arm Reach 33 in, Color Black, Diopter 3, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 1.75x, Maximum Brightness 678 lm, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Application Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas, Arm Material Steel, Dimmable No, ESD Safe No, Features Fully Enclosed Spring Balanced Arm, Optical Glass Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.