Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnifier Light, Articulating, AR 35 in, Black

  • Mfr # 10C906

  • Zoro # G4856476


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Type
Magnifier Light
Magnification
1.75x
Lumens
767 lm
Diopter
3
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10C906
Zoro #
G4856476
UPC #
190735563953
Country of Origin
China

Dimensions

Overall Length
32 in
Cord Length
5 ft
Arm Length
16 in
Lens Diameter
7 in
Power Cord Length
5 ft
Manufacturer Warranty Length
1 yr

Details

Item
Round Magnifier Light
Type
Magnifier Light
Magnification
1.75x
Lumens
767 lm
Diopter
3
Color
Black
Magnifier Light Shape
Round
Magnifier Light Base
Clamp Base
Bulb Technology
LED
Lamp Type
Led
Standards
ETL Listed
Lamp Included
Yes
Watts
5 W
Special Features
Internal Spring Arm
Dimmable
No
Lighting Technology
LED
Cord Conductor
2
Includes Bulb
Yes
Arm Design
Articulating
Number of Cord Wires
2
Arm Reach
35 in
Mount Type
Clamp
Number of Bulbs
1 (LED)
Maximum Brightness
767 lm
Power Source
Power Cord and Plug
Features
Internal Spring Arm
Includes Ultraviolet Light
No
ESD Safe
Yes
Lens Shape
Round
Operating Voltage
120 to 240V AC
Wattage
5 W

Description

Round Magnifier Light, Arm Design Articulating, Arm Reach 35 in, Color Black, Diopter 3, Lens Diameter 7 in, Lens Shape Round, Lighting Technology LED, Magnification 1.75x, Maximum Brightness 767 lm, Mount Type Clamp, Operating Voltage 120 to 240V AC, Includes Ultraviolet Light No, Dimmable No, ESD Safe Yes, Features Internal Spring Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.