Zoro Homepage

Miniature Lamp, 1224, 5.1W, G6, 32V, PK10 (Formerly LumaPro)

  • Mfr # 1224-10PK

  • Zoro # G1499601


product price: $25.99
/pk 10, $2.60/ea

Key Features

Light Technology
Incandescent
Bulb Shape
G6
Bulb Base Type
Double Contact Bayonet (BA15d)
Wattage Equivalency
5.12W INC
Watts
5.12 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1224-10PK
Zoro #
G1499601
UPC #
190735571040
Country of Origin
China

Dimensions

Light Bulb Dia.
3/4"
Max Overall Bulb Length
1-7/16"
Max. Overall Bulb Length
1-7/16"
Bulb Dia.
3/4 in
Overall Length
1 7/16 in

Details

Light Technology
Incandescent
Bulb Shape
G6
Bulb Base Type
Double Contact Bayonet (BA15d)
Wattage Equivalency
5.12W INC
Watts
5.12 W
For Enclosed Fixtures
No
Lighting Technology
Incandescent
Lumens
48 lm
Bulb Housing
Glass
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor Only
Standards
RoHS Compliant
Average Bulb Life
200 hr.
Bulb Type
Miniature
Voltage
32V AC
Trade Number
1224
Bulb Amps
160mA
High Output
No
Item
Incandescent Bulb
Shatter-Resistant
No
Light Color
White
Bulb Finish
Clear
Overall Bulb Shape
G
Overall Bulb Base Type
Double Contact Bayonet
Amps
0.16 A
Rated Life
200 hr
Dimmable
No
Three-Way
No
Color Temperature
2700K

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 48 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1224, Voltage 32V AC, Watts 5.12 W, Bulb Beam Angle Not Applicable, Rated Life 200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.