Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 327, 1.0W, T1 3/4, 28V, PK10
Mfr # 327-10PK
Zoro # G2590621
original price:
$9.98
8% off
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T1-3/4
- Bulb Base Type Single Contact Midget Flanged (SX6s)
- Wattage Equivalency 1.12W INC
- Watts 1.12 W
Product Information
- Brand Lumapro
- MFR # 327-10PK
- Zoro # G2590621
- UPC # 190735571804
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1/4" |
Max Overall Bulb Length | 5/8" |
Max. Overall Bulb Length | 5/8" |
Bulb Dia. | 1/4 in |
Overall Length | 5/8 in |
Details
Description
Incandescent Bulb, Bulb Base Type Single Contact Midget Flanged (SX6s), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 327, Voltage 28V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 4,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Engine Cooling System Pressure Tester Adapter, 31409 (31409)
- AME Flat Top Jack Stand, 3 tons, PR (14980)
- ROADPRO Platinum Series Dual Mirror Mount, 3ft. (RPPS-23KB)
- AFTERMARKET 13mm Blue R143a Low Side Valve Port Cap JRA Type, 4PK (A-CP0137-AI)
- LUMAPRO Miniature Lamp, 47, 1.0W, T3 1/4, 6.3V, PK10 (47-10PK)
- LUMAPRO Mini Lamp, 1892, 2.0W, T3 1/4, 14.4V, PK10 (1892-10PK)
- LUMAPRO Miniature Lamp, 1864, 5.0W, T3 1/4, 28V, PK10 (1864-10PK)
- LUMAPRO Miniature Lamp, 783, 12W, T2 1/4, 12V (783-1)
- LUMAPRO Mini Lamp, 1866, 1.6W, T3 1/4, 6.3V, PK10 (1866-10PK)
- LUMAPRO Miniature Lamp, 756, 1.0W, T3 1/4, 14V, PK10 (756-10PK)
- ILC Replacement for Chicago Miniature / CML 755-27 replacement light bulb lamp, 10PK (755-27 CHICAGO MINIATURE / CML)
- Lumapro Vehicle Bulbs & Lenses