Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 387, 1.0W, T1 3/4, 28V, PK10
Mfr # 387-10PK
Zoro # G3035733
original price:
$13.44
5% off
new price: $12.69
/pk 10, $1.27/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T1-3/4
- Bulb Base Type Single Contact Midget Flanged (SX6s)
- Wattage Equivalency 1.12W INC
- Watts 1.12 W
Product Information
- Brand Lumapro
- MFR # 387-10PK
- Zoro # G3035733
- UPC # 190735571873
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 5/8" |
Light Bulb Dia. | 1/4" |
Max. Overall Bulb Length | 5/8" |
Overall Length | 5/8 in |
Bulb Dia. | 1/4 in |
Details
Description
Incandescent Bulb, Bulb Base Type Single Contact Midget Flanged (SX6s), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 387, Voltage 28V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 7,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Bushing, Male (3/8-18 NPT), Female (1/8-27 NPT), 1/bag (PTF-16B)
- MORRYDE FULLY ASSEMBLED 60% EXTENSION 20INX90IN CARGO TRAY W/ CARPET (CTG60-2090W)
- DORMAN Center High Mount Stop Light Lens, 923-900 (923-900)
- COWLES PRODUCTS PROTEKTOTRIM FENDER TRIM, 5/8IN BAND, 30FT KIT, BLACK (37-831)
- LUMAPRO Miniature Lamp, 1003, 12W, B6, 12.8V, PK10 (1003-10PK)
- LUMAPRO Miniature Lamp, 245, 1.2W, G3 1/2, 2.5V, PK10 (245-10PK)
- LUMAPRO Mini Lamp, PC194, 3.8W, T3 1/4, 14V, PK10 (PC194-10PK)
- LUMAPRO Miniature Lamp, H3 70/24V, 84W, T3 1/4, 24V (H3 70W/24V)
- LUMAPRO Miniature Lamp, 3157, 26W, S8, 12.8V, PK10 (3157-10PK)
- LUMAPRO Miniature Lamp, 939, 5.4W, T5, 6V, PK10 (939-10PK)
- INFRATECH (TLS-1750-C) HEAT LAMP w/o BULBS 18" (IF14-2505)
- Lumapro Vehicle Bulbs & Lenses