Zoro Homepage

Miniature Lamp, 4.8W, T3 1/4, 48V, PK10 (Formerly LumaPro)

  • Mfr # 1823-10PK

  • Zoro # G1308072


product price: $16.15
/pk 10, $1.61/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Miniature Screw (E10)
Wattage Equivalency
4.8W INC
Watts
4.8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1823-10PK
Zoro #
G1308072
UPC #
190735578735
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
1-3/16"
Light Bulb Dia.
7/16"
Max. Overall Bulb Length
1-3/16"
Bulb Dia.
3/8 in
Overall Length
1 3/16 in

Details

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Miniature Screw (E10)
Wattage Equivalency
4.8W INC
Watts
4.8 W
Lighting Technology
Incandescent
Item
Incandescent Bulb
Light Color
White
Standards
Meets 2012 Lighting Legislation Energy Standards
Voltage
48V AC
Trade Number
1823
For Enclosed Fixtures
No
Bulb Finish
Clear
Bulb Type
Miniature
Lumens
40 lm
Bulb Primary Application
Indicator
Indoor/Outdoor Usage
Indoor Only
Bulb Amps
10mA
Average Bulb Life
1000 hr.
Bulb Housing
Glass
High Output
No
Shatter-Resistant
No
Overall Bulb Shape
T
Overall Bulb Base Type
Miniature Screw
Rated Life
1,000 hr
Amps
0.1 A
Three-Way
No
Color Temperature
2400K
Dimmable
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Screw (E10), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 40 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1823, Voltage 48V AC, Watts 4.8 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.