Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 85, 1.0W, T1 3/4, 28V, PK10
Mfr # 85-10PK
Zoro # G2782376
original price:
$8.24
9% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T1-3/4
- Bulb Base Type Glass Wedge (W2.1x4.9d)
- Wattage Equivalency 1.12W INC
- Watts 1.12 W
Product Information
- Brand Lumapro
- MFR # 85-10PK
- Zoro # G2782376
- UPC # 190735571910
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 51/64" |
Max Overall Bulb Length | 51/64" |
Light Bulb Dia. | 1/4" |
Overall Length | 51/64 in |
Bulb Dia. | 1/4 in |
Details
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x4.9d), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2400K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 85, Voltage 28V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 7,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 51/64 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD AD-MTM-HW-MSI MEGA SI+ Trolling Motor Adapter Bracket (740182-1)
- FIAMM Air Horn Valve, Universal, 3" L (O8700)
- DISCO Blk Nyln Cowl Push Type Ret 8mm Hole Size 12mm Stem L PK10 (11019PK)
- APEX TOOL GROUP 613 Piece Master Mechanics Hand Tool Set (89060)
- LUMAPRO Miniature Lamp, 1891, 3.0W, T3 1/4, 14V, PK10 (1891-10PK)
- LUMAPRO Miniature Lamp, 9006, 55W, T4 5/8, 12.8V (9006)
- LUMAPRO Mini Lamp, PC194, 3.8W, T3 1/4, 14V, PK10 (PC194-10PK)
- LUMAPRO Miniature Lamp, 194G, 4.0W, T3 1/4, 14V, PK10 (194G-10PK)
- LUMAPRO Miniature Lamp, 307, 19W, S8, 28V, PK10 (307-10PK)
- LUMAPRO Miniature Lamp, 790, 25W, T2 3/4, 14V (790-1)
- HELLA Bulb 9012Ll/Hir2 12V, 9012Ll (9012LL)
- Lumapro Vehicle Bulbs & Lenses