Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 862, 37W, T3 1/4, 12.8V
Mfr # 862
Zoro # G2372246
original price:
$7.02
10% off
new price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3-1/4
- Bulb Base Type Right Angle Prefocus (PGJ13)
- Wattage Equivalency 37.5W INC
- Watts 37.5 W
Product Information
- Brand Lumapro
- MFR # 862
- Zoro # G2372246
- UPC # 190735569863
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2-11/16" |
Max Overall Bulb Length | 2-11/16" |
Light Bulb Dia. | 13/32" |
Overall Length | 2 3/4 in |
Bulb Dia. | 9/20 in |
Details
Description
Miniature Halogen Bulb, Bulb Base Type Right Angle Prefocus (PGJ13), Bulb Beam Angle Not Applicable, Bulb Dia. 9/20 in, Bulb Housing Glass, Bulb Shape T3-1/4, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 37.5 W, Lumens 750 lm, Light Technology Halogen, Overall Length 2 3/4 in, Shatter-Resistant No, Trade Number 862, Voltage 12V, Watts 37.5 W, Rated Life 1,900 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electrical Repair Kit, 37Pc (83-6530)
- VELVAC Replacement Gasket For 2" Female Cap (600011)
- DONALDSON Mounting Band, Exhaust 11.8 In (300 Mm) (M002123)
- A & I PRODUCTS Fan, 6 Blade 16" x16" x1.5" (A-3538983M91)
- LUMAPRO Miniature Lamp, 655, 5.6W, T3 1/4, 28V, PK10 (655-10PK)
- LUMAPRO Miniature Lamp, 1691, 17W, S8, 28V, PK10 (1691-10PK)
- LUMAPRO Miniature Lamp, 67, 8.0W, G6, 13.5V, PK10 (67-10PK)
- LUMAPRO Miniature Lamp, H3 55HD, 55W, T3 1/2, 13.5V (H3 55W HD)
- LUMAPRO Miniature Lamp, 757, 2.2W, T3 1/4, 28V, PK10 (757-10PK)
- LUMAPRO Miniature Lamp, 9005XS, 65W, T4, 12.8V (9005XS)
- LUMAPRO Miniature Lamp, 1891, 3.0W, T3 1/4, 14V, PK10 (1891-10PK)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies