Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 9005, 65W, T4, 12.8V
Mfr # 9005
Zoro # G0561425
original price:
$7.45
18% off
new price: $6.05
/ea
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T4
- Bulb Base Type Right Angle Prefocus (P20d)
- Wattage Equivalency 65W INC
- Watts 65 W
Product Information
- Brand Lumapro
- MFR # 9005
- Zoro # G0561425
- UPC # 190735572474
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 13/32" |
Max. Overall Bulb Length | 2-11/64" |
Max Overall Bulb Length | 2-11/64" |
Bulb Dia. | 1/2 in |
Overall Length | 3 in |
Details
Description
Miniature Halogen Bulb, Bulb Base Type Right Angle Prefocus (P20d), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 65 W, Lumens 1,700 lm, Light Technology Halogen, Overall Length 3 in, Shatter-Resistant No, Trade Number HB3-9005, Voltage 12V, Watts 65 W, Rated Life 150 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Kia Carnival (13478)
- GROCO 1" NPT x 1" ID Bronze Pipe to Hose Straight Fitting (PTH-1000)
- BALDWIN FILTERS Air Filter, 6-5/8 x 5-7/16 in. (PA2725)
- SPEEDAIRE Tire Inflator, 1/4 In, Black (22YL04)
- LUMAPRO Mini Lamp, 1156DC, 27W, S8, 12.8V, PK10 (1156DC-10PK)
- LUMAPRO Miniature Lamp, 605, 3.0W, G4 1/2, 6.1V, PK10 (605-10PK)
- LUMAPRO Miniature Lamp, 1156, 27W, S8, 12.8V, PK10 (1156-10PK)
- LUMAPRO Miniature Lamp, 67, 8.0W, G6, 13.5V, PK10 (67-10PK)
- LUMAPRO Miniature Lamp, 63, 4.4W, G6, 7V, PK10 (63-10PK)
- LUMAPRO Mini Lamp, PC194, 3.8W, T3 1/4, 14V, PK10 (PC194-10PK)
- GROTE Interior Utility Lamp, Clear (61501)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies